Leather Gloves, Cowhide, Fleece, Leather, Nylon, Safety Cuff, Wing Thumb, Full Finger, Universal
Mfr # 30-1-1003-K
Zoro # G201843946
product price: $4.19
/prSold in multiples of 12 for $50.28
Key Features
Glove Size
Universal
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cowhide, Fleece, Leather, Nylon
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-1-1003-K
Zoro #
G201843946
UPC #
063344380276
Country of Origin
China
Dimensions
Glove Size
Universal
Size- Alpha
L
Size- Numeric
9
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.