Leather Gloves, Gauntlet Cuff, Wing Thumb, XL, 1 PR
Mfr # 64-1-3505-12-K
Zoro # G301843969
product price: $26.79
/pr
Sold in multiples of 12 for $321.48
Key Features
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
64-1-350-5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-3505-12-K
Zoro #
G301843969
UPC #
063344385455
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Size- Numeric
10
Size- Alpha
XL
Details
Item
Leather Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
64-1-350-5
Glove Liner Material
Unlined
Material
Cowhide
Glove Cut
Gunn
Leather Palm Process
Grain
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Glove Materials
Cowhide
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.