Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-9-10698-S

  • Zoro # G1936220


product price:  $53.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-10698-S
Zoro #
G1936220
UPC #
063344363583
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
3 in
Size - Numeric
7

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
Palm Material
Goatskin
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Insulated
Yes
Thumb Style
Keystone
ANSI/ISEA Puncture Level
5
ANSI/ISEA Puncture Force
150 N
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
Leather Color
White
Oil Resistant
No
Hand Protection Style
Glove
Impact Protection Style
Standard
Internal Reinforcement Material
Para-Aramid
Water Resistant
Yes
Includes Pull Strap
No
Includes Keypad Nib
No
Knuckle Protection Material
TPR
Leather Glove Style
Drivers
Waterproof
No
Includes Pinch Point Protection
No
Glove Back Color
White
Leather Palm Process
Grain
Cuff Material
Cowhide
Touchscreen Compatible
No
Glove Leather Grade
A
Includes Red Palm
No
Includes Double Palm
No
Leather Grade
Premium
Rope Channel Reinforcement
No
ANSI/ISEA Impact Force
6.5 kN
Brand and Series
BDG Arc Tek 20-9-10698
Windproof
No
Palm Style
Padded
Finger Coverage
Full Finger
Cuff Color
Gray
ANSI/ISEA Cut Load
2,200 g
Cut-Resistance Coverage
Full
Impact Glove Type
ANSI/ISEA Rated
Reflective Backing
Yes
Includes ID Panel
No
Glove Features
Padded Palm
Includes Padded Palm
Yes
High-Visibility
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Oil-Resistant
No
Glove Insulation Material
FR120 Thinsulate ™
Palm Color
White
Glove Lining Material
Unlined
Maximum Temperature
500 Degrees F
ANSI/ISEA Heat Level
4

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.