Leather Gloves, S/7
Mfr # 20-1-10015-S
Zoro # G700892575
product price: $11.79
/prKey Features
Palm Material
Synthetic Leather
Insulated
No
Knuckle Padding Material
Neoprene Rubber
ANSI/ISEA Cut Level
Not Tested
Series
X-Site
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-10015-S
Zoro #
G700892575
UPC #
063344353294
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S
Description
Leather Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Unlined, Glove Back Material Neoprene, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.