Shop BDG

Leather Gloves, Safety, 2XL Sz, PR

  • Mfr # 20-1-1250-X2L
  • Zoro # G210083982

product price: 
$
11.29
/pr

Key Features

Oil-Resistant
No
Sold As
Pair
Glove Liner Material
Unlined
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1250-X2L
Zoro #
G210083982
UPC #
063344338444
Country of Origin
China
Oil-Resistant
No
Sold As
Pair
Glove Liner Material
Unlined
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
High-Visibility Features
High-Visibility Backing
Item
Leather Gloves
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Palm Color
Yellow
EN 388 Impact Rated
No
Glove Back Material
Spandex
Glove Coating Coverage
Palm
Glove Back Color
Orange
Palm Material
Goatskin
Hand Protection Style
Glove
Leather Glove Style
Work
Reflective Backing
Yes
Leather Grade
Premium
Insulated
No
Leather Palm Process
Grain
Thumb Style
Keystone
Cuff Color
Black
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Cuff Style
Safety
Cuff Material
Rubberized
Glove Construction
Cut and Sewn
Glove Features
Padded Palm
Series
X-Site

Dimensions

Size- Alpha
2XL
Cuff Length
3 in

Description

Leather Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.