Leather Gloves, Split Cowhide, Knit Cuff, Ambidextrous Thumb, Full Finger, Blue/Red, L, 1 PR

  • Mfr # 30-1-903K-1-0K

  • Zoro # G501808638


product price:  $2.39
/pr
Sold in multiples of 12 for $28.68

Key Features

Color
Blue/Red
Thumb Style
Ambidextrous
Glove Liner Material
Cotton
Glove Materials
Split Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-1-903K-1-0K
Zoro #
G501808638
UPC #
063344380382
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
9 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Blue/Red
Thumb Style
Ambidextrous
Glove Liner Material
Cotton
Glove Materials
Split Cowhide
Leather Grade
Premium
Cuff Style
Knit
Glove Cut
Clute
Finger Coverage
Full Finger
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
Glove Hand Style
Ambidextrous
ANSI/ISEA Impact Level
Not Tested
Includes Pull Strap
No
Leather Palm Process
Split
Palm Material
Cowhide
Cuff Material
Cotton
ANSI/ISEA Abrasion Level
Not Tested
Series
30-1-903K
ANSI/ISEA Puncture Level
Not Rated
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Includes Red Palm
No
Hand Protection Style
Glove
Glove Back Material
Cotton Canvas
ANSI/ISEA Heat Level
Not Available
Glove Coating Material
Uncoated
Leather Glove Style
Work
Insulated
No
Leather Glove Liner Type
Fleece Liner
Includes ID Panel
No
Leather Coverage Style
Leather Palm
Cuff Color
Beige
Glove Back Color
Blue/Red
Minimum Temperature
Not Rated
Reflective Backing
No
Glove Coating Coverage
Uncoated
EN 388 Impact Rated
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Leather Palm, Glove Length 9 1/2 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Knit, Glove Liner Material Cotton, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.