Zoro Homepage

Leather Gloves, Split Cowhide, Safety Cuff, Ambidextrous Thumb, Full Finger, Blue/Red, Universal

  • Mfr # 30-1-411PP-K

  • Zoro # G601808637


product price: $2.99
/pr
Sold in multiples of 12 for $35.88

Key Features

Glove Size
Universal
Color
Blue/Red
Thumb Style
Ambidextrous
Glove Liner Material
Fleece
Glove Materials
Split Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1-411PP-K
Zoro #
G601808637
UPC #
063344380337
Country of Origin
China

Dimensions

Glove Size
Universal
Glove Length
10 1/2 in
Size- Numeric
9
Cuff Length
2 3/4 in
Size- Alpha
Universal

Details

Item
Leather Gloves
Color
Blue/Red
Thumb Style
Ambidextrous
Glove Liner Material
Fleece
Glove Materials
Split Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Leather Palm Process
Split
Glove Coating Material
Uncoated
Series
30-1-411PP
Leather Glove Style
Work
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Level
Not Tested
ANSI/ISEA Puncture Level
Not Rated
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Leather Glove Liner Type
Fleece Liner
Palm Material
Cowhide
Includes Pull Strap
No
Includes Pinch Point Protection
No
Glove Hand Style
Ambidextrous
Palm Style
Patched
Includes Padded Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Includes Double Palm
No
Insulated
No
Glove Back Material
Cotton Canvas
Includes Red Palm
No
Hand Protection Style
Glove
Knuckle Protection Material
Split Leather
Includes ID Panel
No
Cuff Material
Goatskin
Glove Back Color
Blue/Red
Reflective Backing
No
EN 388 Impact Rated
No
Glove Coating Coverage
Uncoated
Leather Coverage Style
3/4 Back
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style 3/4 Back, Glove Length 10 1/2 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.