Leather Gloves, Split Cowhide, Safety Cuff, Ambidextrous Thumb, Full Finger, Blue/Yellow, L, 1 PR

  • Mfr # 30-1-W10EL-R-K

  • Zoro # G301808715


product price:  $4.39
/pr
Sold in multiples of 12 for $52.68

Key Features

Color
Blue/Yellow
Thumb Style
Ambidextrous
Glove Liner Material
Fleece
Glove Materials
Split Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-1-W10EL-R-K
Zoro #
G301808715
UPC #
063344435839
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 1/4 in
Size- Numeric
9
Cuff Length
2 3/4 in
Size- Alpha
L

Details

Item
Leather Gloves
Color
Blue/Yellow
Thumb Style
Ambidextrous
Glove Liner Material
Fleece
Glove Materials
Split Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Includes Padded Palm
No
Leather Glove Liner Type
Fleece Liner
Glove Back Material
Cotton Canvas
Knuckle Protection Material
Split Leather
ANSI/ISEA Heat Level
Not Available
Glove Hand Style
Ambidextrous
Cuff Material
Spandex(R)
Glove Construction
Cut and Sewn
Includes Red Palm
No
Palm Material
Cowhide
Leather Glove Style
Work
Includes Pinch Point Protection
No
Series
30-1-W10EL-R
Includes ID Panel
No
ANSI/ISEA Impact Level
Not Tested
ANSI/ISEA Puncture Level
Not Rated
Rope Channel Reinforcement
No
Includes Double Palm
No
Insulated
No
Hand Protection Style
Glove
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Leather Palm Process
Split
Includes Pull Strap
No
Glove Back Color
Blue/Yellow
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Leather Coverage Style
3/4 Back
Glove Coating Coverage
Uncoated
Reflective Backing
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style 3/4 Back, Glove Length 10 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.