Shop BDG

Leather Gloves, Synthetic Leather, Shirred Slip-On Cuff, Ambidextrous Thumb, Full Finger, 2XL, 1 PR

  • Mfr # 20-1-10015-X2L-K
  • Zoro # G301808685

product price: 
$
12.19
/pr
Sold in multiples of 12 prs for $146.28

Key Features

Thumb Style
Ambidextrous
Glove Liner Material
Unlined
Glove Materials
Synthetic Leather
Cuff Style
Shirred Slip-On
Glove Cut
Gunn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-10015-X2L-K
Zoro #
G301808685
UPC #
063344429463
Country of Origin
China
Item
Leather Gloves
Thumb Style
Ambidextrous
Glove Liner Material
Unlined
Glove Materials
Synthetic Leather
Cuff Style
Shirred Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Level
Not Rated
Series
20-1-10015
ANSI/ISEA Heat Level
Not Available
Knuckle Protection Material
Neoprene
Palm Style
Padded
Includes Padded Palm
Yes
Leather Glove Style
Drivers
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Includes Double Palm
Yes
Includes Red Palm
No
ANSI/ISEA Impact Level
Not Tested
Palm Material
Synthetic Leather
Hand Protection Style
Glove
Glove Coating Material
Uncoated
Includes Pull Strap
No
Insulated
No
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
Cuff Material
Cowhide
Glove Back Material
Spandex(R)
EN 388 Impact Rated
No
Glove Features
Double Palm, Padded Palm
Minimum Temperature
Not Rated
Glove Back Color
Black
Leather Coverage Style
Leather Palm
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Coating Coverage
Uncoated

Dimensions

Glove Size
2XL
Glove Length
10 in
Size- Alpha
2XL
Size- Numeric
11

Description

Leather Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.