Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, 2XL, 1 PR
Mfr # 20-1-374-X2L
Zoro # G9689441
product price: $13.79
/prKey Features
Glove Size
2XL
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-374-X2L
Zoro #
G9689441
UPC #
063344370536
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
10-3/4"
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.