Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 30-1-105
  • Zoro # G903161393

product price: 
$
9.49
/pr

Key Features

Palm Material
Cowhide
Glove Features
High-Visibility
Glove Liner Material
Fleece
Glove Length
10 1/2 in
Palm Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-1-105
Zoro #
G903161393
UPC #
063344122005
Country of Origin
China
Palm Material
Cowhide
Glove Features
High-Visibility
Glove Liner Material
Fleece
Palm Color
Gray
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Glove Back Color
Blue/Yellow
Glove Hand Style
Left and Right
Palm Style
Reinforced
Glove Back Material
Cotton
Item
Leather Gloves
Sold As
Pair
Leather Palm Process
Split
Cuff Material
Rubber
Leather Glove Style
Work
Glove Coating Coverage
Uncoated
Hand Protection Style
Glove
Cuff Color
Blue/Yellow
Cuff Style
Safety
Reflective Backing
No
Insulated
No
Glove Cut
Gunn
Leather Grade
Premium
Includes Double Palm
Yes
Oil-Resistant
No
Leather Coverage Style
Leather Palm
EN 388 Impact Rated
No
Thumb Style
Wing
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Series
30-1-105

Dimensions

Glove Length
10 1/2 in
Size- Alpha
Universal
Cuff Length
2 3/4 in

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.