Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 30-1-825
  • Zoro # G803161394

product price: 
$
4.45
/pr

Key Features

Leather Palm Process
Split
Glove Liner Material
Jersey
Palm Color
Gray
Glove Construction
Cut and Sewn
Cuff Style
Safety
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-1-825
Zoro #
G803161394
UPC #
063344251842
Country of Origin
China
Item
Leather Gloves
Leather Palm Process
Split
Glove Liner Material
Jersey
Palm Color
Gray
Glove Construction
Cut and Sewn
Cuff Style
Safety
Glove Cut
Gunn
Thumb Style
Wing
Glove Coating Coverage
Uncoated
Insulated
No
Glove Back Color
Blue/Yellow
Cuff Color
Blue/Yellow
Leather Coverage Style
Leather Palm
Pairs per Package
12
Glove Back Material
Cotton
Series
30-1-825
Includes Double Palm
No
Glove Features
High-Visibility
Cuff Material
Rubber
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Palm Style
Single Layer
Oil-Resistant
No
Sold As
Pair
Leather Grade
Premium
Hand Protection Style
Glove
Palm Material
Cowhide
Leather Glove Style
Work
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Finger Coverage
Full Finger

Dimensions

Size- Alpha
Universal
Cuff Length
5 in
Glove Length
12 1/2 in

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 12 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Jersey, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.