Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 30-1-LK86E
  • Zoro # G203161222

product price: 
$
2.59
/pr

Key Features

Oil-Resistant
No
Leather Palm Process
Split
Pairs per Package
12
Leather Glove Style
Leather Palm Knit
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-1-LK86E
Zoro #
G203161222
UPC #
063344251866
Country of Origin
China
Item
Leather Gloves
Oil-Resistant
No
Leather Palm Process
Split
Pairs per Package
12
Leather Glove Style
Leather Palm Knit
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Leather Grade
Premium
Palm Color
Gray
Reflective Backing
No
Cuff Color
Beige
Glove Coating Coverage
Uncoated
Cuff Material
Cotton
Glove Back Material
Cotton
Hand Protection Style
Glove
Cuff Style
Knit
Finger Coverage
Full Finger
Glove Back Color
Beige
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Glove Features
High-Visibility
Glove Cut
Clute
Thumb Style
Straight
Leather Coverage Style
Leather Palm
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Palm Style
Single Layer
Insulated
No
Palm Material
Cowhide
Includes Double Palm
No
Series
30-1-LK86E

Dimensions

Glove Length
10 in
Size- Alpha
Universal

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Leather Palm Knit, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Knit, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.