Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 30-1-LK99
  • Zoro # G803161288

product price: 
$
2.89
/pr

Key Features

Pairs per Package
12
Cuff Style
Knit
Finger Coverage
Full Finger
Cuff Material
Cotton
Palm Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-1-LK99
Zoro #
G803161288
UPC #
063344251903
Country of Origin
China
Pairs per Package
12
Cuff Style
Knit
Finger Coverage
Full Finger
Cuff Material
Cotton
Palm Material
Cowhide
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Series
30-1-LK99
Glove Back Color
Beige
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Insulated
No
Thumb Style
Straight
Includes Double Palm
No
Leather Palm Process
Split
Glove Back Material
Cotton
Glove Features
High-Visibility
Sold As
Pair
Glove Liner Material
Unlined
Oil-Resistant
No
Item
Leather Gloves
Palm Color
Gray
Leather Glove Style
Leather Palm Knit
Reflective Backing
No
Palm Style
Single Layer
Cuff Color
Beige
Glove Coating Coverage
Uncoated
Leather Coverage Style
Leather Palm
Leather Grade
Premium
Glove Cut
Clute

Dimensions

Glove Length
10 in
Size- Alpha
Universal

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Leather Palm Knit, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Knit, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.