Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 30-9-2007
  • Zoro # G003161668

product price: 
$
5.85
/pr

Key Features

Cuff Length
2 3/4 in
Glove Coating Coverage
Uncoated
Cuff Style
Safety
Cuff Color
Yellow
Glove Back Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-9-2007
Zoro #
G003161668
UPC #
063344126843
Country of Origin
China
Glove Coating Coverage
Uncoated
Cuff Style
Safety
Cuff Color
Yellow
Glove Back Color
Yellow
Series
30-9-2007
Glove Cut
Gunn
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Glove Construction
Cut and Sewn
Cuff Material
Rubber
Sold As
Pair
Leather Palm Process
Split
Oil-Resistant
No
Glove Features
High-Visibility
Leather Coverage Style
Leather Palm
Leather Glove Style
Work
Reflective Backing
No
Insulated
Yes
Includes Double Palm
No
Thumb Style
Wing
Glove Back Material
Cotton
Glove Insulation Material
Fleece / Foam
Palm Material
Cowhide
Leather Grade
Premium
Palm Color
Gray
Item
Leather Gloves
Palm Style
Single Layer
Glove Hand Style
Left and Right
Pairs per Package
12
Hand Protection Style
Glove

Dimensions

Cuff Length
2 3/4 in
Glove Length
11 in
Size- Alpha
Universal

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece / Foam, Cuff Style Safety, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.