Leather Gloves, Universal, PR

  • Mfr # 30-9-373-C
  • Zoro # G503161625
product price: 
$
5.85
/pr

Key Features

Insulated
Yes
Cuff Material
Rubber
Glove Cut
Gunn
Glove Features
High-Visibility
Hand Protection Style
Glove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-9-373-C
Zoro #
G503161625
UPC #
063344296386
Country of Origin
China
Insulated
Yes
Cuff Material
Rubber
Glove Cut
Gunn
Glove Features
High-Visibility
Hand Protection Style
Glove
Finger Coverage
Full Finger
Item
Leather Gloves
Pairs per Package
12
Leather Glove Style
Work
EN 388 Impact Rated
No
Cuff Color
Yellow
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Glove Insulation Material
Acrylic Pile
Cuff Style
Safety
Glove Back Color
Yellow
Leather Palm Process
Split
Palm Style
Single Layer
Series
30-9-373-C
Palm Material
Cowhide
Palm Color
Brown
Thumb Style
Wing
Sold As
Pair
Reflective Backing
No
Includes Double Palm
No
Glove Hand Style
Left and Right
Glove Back Material
Cotton
Oil-Resistant
No
Leather Grade
Premium
Leather Coverage Style
Leather Palm
Includes Reinforced Thumb Crotch
No

Dimensions

Cuff Length
2 3/4 in
Size- Alpha
Universal
Glove Length
11 in

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic Pile, Cuff Style Safety, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.