Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 30-9-373-F
  • Zoro # G003161538

product price: 
$
6.29
/pr

Key Features

Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Acrylic Pile
Includes Double Palm
No
Oil-Resistant
No
Leather Palm Process
Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-9-373-F
Zoro #
G003161538
UPC #
063344298199
Country of Origin
China
Item
Leather Gloves
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Acrylic Pile
Includes Double Palm
No
Oil-Resistant
No
Leather Palm Process
Split
Insulated
Yes
Cuff Color
Red
Leather Coverage Style
Leather Palm
Glove Hand Style
Left and Right
Glove Cut
Gunn
EN 388 Impact Rated
No
Sold As
Pair
Palm Color
Black
Thumb Style
Wing
Palm Material
Cowhide
Finger Coverage
Full Finger
Reflective Backing
No
Leather Glove Style
Work
Cuff Style
Safety
Leather Grade
Premium
Glove Back Material
Cotton
Glove Coating Coverage
Uncoated
Glove Features
High-Visibility
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Palm Style
Single Layer
Pairs per Package
12
Glove Back Color
Red
Cuff Material
Rubber
Series
30-9-373-F

Dimensions

Glove Length
11 in
Cuff Length
2 3/4 in
Size- Alpha
Universal

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic Pile, Cuff Style Safety, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.