Leather Gloves, Universal, PR

  • Mfr # 40-1-285B
  • Zoro # G003161439
product price: 
$
8.25
/pr

Key Features

Oil-Resistant
No
Insulated
No
Glove Hand Style
Left and Right
Includes Double Palm
No
Thumb Style
Wing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40-1-285B
Zoro #
G003161439
UPC #
063344131083
Country of Origin
China
Oil-Resistant
No
Insulated
No
Glove Hand Style
Left and Right
Includes Double Palm
No
Thumb Style
Wing
Hand Protection Style
Glove
Reflective Backing
No
Palm Style
Single Layer
Item
Leather Gloves
Sold As
Pair
Leather Glove Style
Work
Leather Coverage Style
Leather Palm
Pairs per Package
12
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
Glove Liner Material
Fleece
Palm Material
Cowhide
Leather Palm Process
Grain
Cuff Style
Safety
Cuff Color
Black
Palm Color
Beige
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Glove Back Color
Black
Glove Back Material
Cotton
Glove Features
High-Visibility
Glove Cut
Gunn
Cuff Material
Rubber
Finger Coverage
Full Finger
Glove Coating Coverage
Uncoated
Series
40-1-285B

Dimensions

Size- Alpha
Universal
Glove Length
10 in
Cuff Length
2 3/4 in

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.