Leather Gloves, Universal, PR

  • Mfr # 40-9-178
  • Zoro # G103161513
product price: 
$
7.55
/pr

Key Features

Palm Material
Cowhide
Glove Length
11 in
Thumb Style
Wing
Palm Style
Reinforced
Size- Alpha
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40-9-178
Zoro #
G103161513
UPC #
063344250661
Country of Origin
China
Palm Material
Cowhide
Thumb Style
Wing
Palm Style
Reinforced
Glove Cut
Gunn
Item
Leather Gloves
Glove Coating Coverage
Uncoated
Cuff Material
Rubber
Leather Palm Process
Grain
Includes Reinforced Thumb Crotch
No
Cuff Color
Blue/Yellow
Includes Double Palm
Yes
Glove Insulation Material
Thinsulate(TM)
Glove Construction
Cut and Sewn
Oil-Resistant
No
Pairs per Package
12
Glove Features
High-Visibility
Glove Hand Style
Left and Right
Cuff Style
Safety
Hand Protection Style
Glove
Leather Glove Style
Work
Palm Color
Beige
Glove Back Color
Blue/Yellow
Glove Back Material
Cotton
Finger Coverage
Full Finger
Insulated
Yes
Leather Grade
Premium
EN 388 Impact Rated
No
Series
40-9-178
Leather Coverage Style
Leather Palm
Reflective Backing
No
Sold As
Pair

Dimensions

Glove Length
11 in
Size- Alpha
Universal
Cuff Length
2 3/4 in

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews