Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 40-9-2816
  • Zoro # G303161474

product price: 
$
6.59
/pr

Key Features

Series
40-9-2816
Glove Back Material
Cotton
Palm Color
Beige
Leather Glove Style
Work
Palm Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40-9-2816
Zoro #
G303161474
UPC #
063344135012
Country of Origin
China
Series
40-9-2816
Glove Back Material
Cotton
Palm Color
Beige
Leather Glove Style
Work
Palm Material
Cowhide
Glove Hand Style
Left and Right
Glove Coating Coverage
Uncoated
Reflective Backing
No
Palm Style
Reinforced
Oil-Resistant
No
EN 388 Impact Rated
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Thumb Style
Wing
Leather Palm Process
Grain
Glove Insulation Material
Acrylic Pile
Pairs per Package
12
Includes Double Palm
Yes
Sold As
Pair
Glove Construction
Cut and Sewn
Leather Coverage Style
Leather Palm
Glove Cut
Gunn
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Cuff Style
Safety
Glove Features
High-Visibility
Cuff Material
Rubber
Cuff Color
Blue/Yellow
Insulated
Yes
Item
Leather Gloves
Glove Back Color
Blue/Yellow

Dimensions

Glove Length
10 1/2 in
Size- Alpha
Universal
Cuff Length
2 3/4 in

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic Pile, Cuff Style Safety, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.