Cut-Resistant Leather Gloves, Cut Level A5 , XS 1 PR
Mfr # 20-9-10753-XS
Zoro # G8211168
product price: $60.99
/prKey Features
Glove Size
XS
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-10753-XS
Zoro #
G8211168
UPC #
063344424772
Country of Origin
China
Dimensions
Glove Size
XS
Cuff Length
3 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.