Zoro Homepage

Leather Mitts, Full Finger, S, 1 PR

  • Mfr # 50-1-1280-S-K

  • Zoro # G201843793


product price: $17.99
/pr
Sold in multiples of 12 for $215.88

Key Features

Glove Liner Material
Unlined
Finger Coverage
Full Finger
Palm Material
Cowhide
Minimum Temperature
Not Rated
Hand Protection Style
Mitt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1-1280-S-K
Zoro #
G201843793
UPC #
063344381525
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Mitts
Glove Liner Material
Unlined
Finger Coverage
Full Finger
Palm Material
Cowhide
Minimum Temperature
Not Rated
Hand Protection Style
Mitt
Palm Style
Single Layer

Description

Leather Mitts, Hand Protection Style Mitt, Finger Coverage Full Finger, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.