Shop BDG

Leather Mitts, Gauntlet, 2XL Sz, PR

  • Mfr # 50-9-1280-X2L
  • Zoro # G210084064

product price: 
$
30.89
/pr

Key Features

Glove Hand Style
Left and Right
Cuff Color
Gray
Glove Construction
Cut and Sewn
Glove Back Material
Cowhide
Includes Reinforced Thumb Crotch
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50-9-1280-X2L
Zoro #
G210084064
UPC #
063344255666
Country of Origin
China
Glove Hand Style
Left and Right
Cuff Color
Gray
Glove Construction
Cut and Sewn
Glove Back Material
Cowhide
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
No
High-Visibility Features
High-Visibility Cuff
Cuff Material
Cowhide
Glove Features
Reinforced Thumb Crotch
Includes Double Palm
No
Stitching Material
Kevlar(R)
Glove Back Color
Beige
Palm Material
Cowhide
Insulated
Yes
Sold As
Pair
Pairs per Package
1
Oil-Resistant
No
Item
Leather Mitts
Leather Coverage Style
Full Leather
Leather Grade
Premium
Reflective Backing
Yes
Leather Palm Process
Split
Finger Coverage
Full Finger
Palm Color
Beige
Cuff Style
Gauntlet
Glove Insulation Material
Thinsulate(TM)
Minimum Temperature
Not Rated
Hand Protection Style
Mitt
Thumb Style
Wing
Series
Classic
Glove Liner Material
Thinsulate(TM)
Glove Coating Coverage
Palm

Dimensions

Size- Alpha
2XL
Cuff Length
6 1/4 in

Description

Leather Mitts, Hand Protection Style Mitt, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.