Shop BDG

Leather Mitts, Gauntlet, XL Sz, PR

  • Mfr # 50-9-1280-XL
  • Zoro # G810084075

product price: 
$
30.89
/pr

Key Features

Cuff Material
Cowhide
Cuff Color
Gray
Glove Back Material
Cowhide
Glove Back Color
Beige
Glove Construction
Cut and Sewn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50-9-1280-XL
Zoro #
G810084075
UPC #
063344255635
Country of Origin
China
Cuff Material
Cowhide
Cuff Color
Gray
Glove Back Material
Cowhide
Glove Back Color
Beige
Glove Construction
Cut and Sewn
Glove Coating Coverage
Palm
Finger Coverage
Full Finger
Leather Grade
Premium
Leather Palm Process
Split
EN 388 Impact Rated
No
Cuff Style
Gauntlet
Palm Color
Beige
Sold As
Pair
Palm Material
Cowhide
Thumb Style
Wing
Item
Leather Mitts
Glove Features
Reinforced Thumb Crotch
Series
Classic
Pairs per Package
1
Reflective Backing
Yes
Stitching Material
Kevlar(R)
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Insulated
Yes
Glove Hand Style
Left and Right
Hand Protection Style
Mitt
Glove Liner Material
Thinsulate(TM)
Includes Double Palm
No
High-Visibility Features
High-Visibility Cuff
Oil-Resistant
No
Glove Insulation Material
Thinsulate(TM)
Leather Coverage Style
Full Leather

Dimensions

Cuff Length
6 1/4 in
Size- Alpha
XL

Description

Leather Mitts, Hand Protection Style Mitt, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.