Zoro Homepage

Leather Mitts, Goatskin Palm, Black/Gray, M

  • Mfr # 50-9-5010-M-K

  • Zoro # G808372689


product price: $23.39
/pr

Key Features

Size
M
Color
Black/Gray
Palm Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-9-5010-M-K
Zoro #
G808372689
UPC #
63344441380
Country of Origin
China

Dimensions

Size
M

Details

Item
Leather Mitts
Color
Black/Gray
Palm Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.