Shop BDG

Leather Mitts, L, PR

  • Mfr # 50-9-875-L
  • Zoro # G503161205

product price: 
$
10.99
/pr

Key Features

Size- Alpha
L
Sold As
Pair
Glove Insulation Material
Acrylic Pile
Glove Back Color
Beige
Oil-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50-9-875-L
Zoro #
G503161205
UPC #
063344346210
Country of Origin
China
Sold As
Pair
Glove Insulation Material
Acrylic Pile
Glove Back Color
Beige
Oil-Resistant
No
Leather Glove Style
Leather Palm Knit
Includes Double Palm
No
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Glove Back Material
Cowhide
Glove Features
High-Visibility
Leather Grade
Premium
Glove Hand Style
Left and Right
Glove Coating Coverage
Uncoated
Includes Reinforced Thumb Crotch
No
Cuff Material
Cowhide
Leather Coverage Style
Full Leather
Hand Protection Style
Mitt
Palm Style
Single Layer
Palm Color
Beige
Leather Palm Process
Grain
Item
Leather Mitts
Cuff Style
Gauntlet
Insulated
Yes
Cuff Color
Beige
Pairs per Package
12
Thumb Style
Wing
Reflective Backing
No
Series
50-9-875-L
Palm Material
Cowhide

Dimensions

Size- Alpha
L

Description

Leather Mitts, Hand Protection Style Mitt, Leather Glove Style Leather Palm Knit, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic Pile, Cuff Style Gauntlet, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.