Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue/Pearl/Yellow, 2XL, 1 PR

  • Mfr # 40-1-2525-X2L

  • Zoro # G9692643


product price:  $11.95
/pr

Key Features

Color
Blue/Pearl/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-1-2525-X2L
Zoro #
G9692643
UPC #
063344350422
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11-3/4"
Glove Length Style
Standard
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Palm Gloves
Color
Blue/Pearl/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A, B
Stitching Material
Polyester
Standards
No
Brand and Series
BDG Classic 40-1-2525
ANSI/ISEA Cut Level
Not Tested
Palm Material
Cowhide
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Back Material
Cowhide
Reinforcement Coverage
Reinforced Forearm
Leather Glove Style
Work
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Series
Classic
Anti-Static
No
Glove Back Color
Blue/Yellow
Leather Glove Liner Type
Cotton Fleece Liner
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Double Palm
No
Reflective Backing
No
Palm Color
White
Leather Coverage Style
Full Leather
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.