Leather Palm Gloves, Cowhide, Thinsulate, 5 in Cuff w/Inside Elastic Cuff, Gunn Cut w/Wing Thumb

  • Mfr # 40-9-2515-X2L

  • Zoro # G603161297


product price:  $15.49
/pr

Key Features

Thumb Style
Gunn Cut w/Wing
Glove Materials
Cowhide, Thinsulate
Cuff Style
5 in Cuff w/Inside Elastic
Palm Material
Grain Cowhide
Lining
C100 Thinsulate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-9-2515-X2L
Zoro #
G603161297
UPC #
63344370611
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Leather Palm Gloves
Thumb Style
Gunn Cut w/Wing
Glove Materials
Cowhide, Thinsulate
Cuff Style
5 in Cuff w/Inside Elastic
Palm Material
Grain Cowhide
Lining
C100 Thinsulate
Series
Classic

Description

Grain cowhide palm & backhand; C100 Thinsulate insulation; 5" rubberized cuff; Inside elastic wrist; Gunn cut with wing thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.