Leather Palm Gloves, Cowhide, Thinsulate, Rubberized Cuff Cuff, Wing Thumb, Beige w/Yellow, S, 1 PR

  • Mfr # 40-9-2525-S-K

  • Zoro # G503161526


product price: $10.25
/pr

Key Features

Color
Beige w/Yellow
Thumb Style
Wing
Glove Materials
Cowhide, Thinsulate
Cuff Style
Rubberized Cuff
Lining
C100 Thinsulate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-9-2525-S-K
Zoro #
G503161526
UPC #
63344381358
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Palm Gloves
Color
Beige w/Yellow
Thumb Style
Wing
Glove Materials
Cowhide, Thinsulate
Cuff Style
Rubberized Cuff
Lining
C100 Thinsulate
Palm Material
Cowhide
Series
Classic

Description

Grain cowhide palm & backhand; C100 Thinsulate insulation; Rubberized safety cuff; Inside elastic wrist; Gunn cut with wing thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.