
Leather Palm Gloves, Cowhide, Thinsulate, Rubberized Cuff w/Inside Elastic Cuff, Beige/Yellow, XL
Mfr # 40-9-2525-XL
Zoro # G703161524
product price: $9.89
/prKey Features
Color
Beige/Yellow
Thumb Style
Gunn Cut w/Wing
Glove Materials
Cowhide, Thinsulate
Cuff Style
Rubberized Cuff w/Inside Elastic
Palm Material
Grain Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-9-2525-XL
Zoro #
G703161524
UPC #
63344352303
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Leather Palm Gloves
Color
Beige/Yellow
Thumb Style
Gunn Cut w/Wing
Glove Materials
Cowhide, Thinsulate
Cuff Style
Rubberized Cuff w/Inside Elastic
Palm Material
Grain Cowhide
Lining
C100 Thinsulate
Series
Classic
Description
Grain cowhide palm & backhand; C100 Thinsulate insulation; Rubberized safety cuff; Inside elastic wrist; Gunn cut with wing thumb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.