
Lined Drivers Gloves, Sheepskin, Slip-On, Keystone Thumb, Gunn Cut, L 1 PR
Mfr # 20-9-340-L-K
Zoro # G103161698
product price:Â $17.15
/prKey Features
Material
Sheepskin
Thumb Style
Keystone
Glove Liner Material
Thinsulate(TM)
Glove Cut
Gunn
Palm Material
Sheepskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-340-L-K
Zoro #
G103161698
UPC #
63344438335
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Lined Drivers Gloves
Material
Sheepskin
Thumb Style
Keystone
Glove Liner Material
Thinsulate(TM)
Glove Cut
Gunn
Palm Material
Sheepskin
Lining
C100 Thinsulate
Cuff Style
Slip-On
Description
Grain sheepskin palm & backhand; C100 Thinsulate insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut with keystone thumb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.