Zoro Homepage

Lined Leather Driver, Cowhide, Slip-On, Keystone Thumb, Gunn Cut, Beige, S 1 PR

  • Mfr # 20-9-376-9

  • Zoro # G904663469


product price: $12.39
/pr

Key Features

Color
Beige
Material
Cowhide
Thumb Style
Keystone
Glove Liner Material
Fleece
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-376-9
Zoro #
G904663469
UPC #
63344115663
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Lined Leather Driver
Color
Beige
Material
Cowhide
Thumb Style
Keystone
Glove Liner Material
Fleece
Glove Cut
Gunn
Cuff Style
Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.