Zoro Homepage

Goatskin Winter Lined Driver w/ Backhand Protection, Shrink Wrapped, Size X2L

  • Mfr # 20-9-1870-X2L-K

  • Zoro # G001708650


product price: $17.75
/pr

Key Features

Standards
ANSI/ISEA 138
Thumb Style
Wing
Color
White/Black
Cuff Style
Slip-On
Series
DENY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1870-X2L-K
Zoro #
G001708650
UPC #
63344432234
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Goatskin Driver w/Backhand Protection
Standards
ANSI/ISEA 138
Thumb Style
Wing
Color
White/Black
Cuff Style
Slip-On
Series
DENY
Lining
C100 Thinsulate
Glove Materials
Goatskin

Description

Grain goatskin palm & backhand; C100 ThinsulateTM insulation; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Wing thumb; Reinforced thumb saddle; Stitched with Kevlar®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.