
Goatskin Winter Lined Driver w/ Backhand Protection, Shrink Wrapped, Size M
Mfr # 20-9-1870-M-K
Zoro # G201708863
product price: $17.75
/prKey Features
Standards
ANSI/ISEA 138
Thumb Style
Wing
Color
White/Black
Lining
C100 Thinsulate
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-1870-M-K
Zoro #
G201708863
UPC #
63344432210
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Goatskin Driver w/Backhand Protection
Standards
ANSI/ISEA 138
Thumb Style
Wing
Color
White/Black
Lining
C100 Thinsulate
Cuff Style
Slip-On
Series
DENY
Glove Materials
Goatskin
Description
Grain goatskin palm & backhand; C100 ThinsulateTM insulation; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Wing thumb; Reinforced thumb saddle; Stitched with Kevlar®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.