Shop BDG
See all product information
Create Account
Lined Grain Goatskin Fitter W/ Safety Cuff, Goatskin Palm, Gray/Yellow, XL
- Mfr # 40-9-1800-XL
- Zoro # G713323639
product price:Â
$
23.95
/pr
Key Features
Color
Gray/Yellow
Palm Material
Goatskin
Insulated
C100 Thinsulate
Cuff
Safety Cuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-9-1800-XL
- Zoro #
- G713323639
- UPC #
- 63344445623
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Item
- Lined Grain Goatskin Fitter W/ Safety Cuff
- Color
- Gray/Yellow
- Palm Material
- Goatskin
- Insulated
- C100 Thinsulate
- Cuff
- Safety Cuff
Description
Grain goatskin palm; Hi-viz polyester backhand with grain leather knuckle strap & reflective strip; C100Thinsulate insulation; Safety cuff; Inside elastic wrist; Gunn cut with wing thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.