Lined Drivers Gloves, Sheepskin, Slip-On, Gunn Cut w/Keystone Thumb Thumb, Gunn Cut, S 1 PR

  • Mfr # 20-9-340-S

  • Zoro # G203161697


product price: $16.99
/pr

Key Features

Material
Sheepskin
Thumb Style
Gunn Cut w/Keystone Thumb
Glove Liner Material
C100 Thinsulate
Glove Cut
Gunn
Palm Material
Grain Sheepskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-340-S
Zoro #
G203161697
UPC #
63344364528
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Lined Drivers Gloves
Material
Sheepskin
Thumb Style
Gunn Cut w/Keystone Thumb
Glove Liner Material
C100 Thinsulate
Glove Cut
Gunn
Palm Material
Grain Sheepskin
Cuff Style
Slip-On
Lining
C100 Thinsulate

Description

Grain sheepskin palm & backhand; C100 Thinsulate insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut with keystone thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.