Shop BDG
See all product information
Create Account
Lined Leather Driver, Slip-On, Gunn Cut w/Keystone Thumb Thumb, Black, L 1 PR
- Mfr # 20-9-368-LK
- Zoro # G501708853
product price:Â
$
27.19
/pr
Key Features
Color
Black
Thumb Style
Gunn Cut w/Keystone Thumb
Palm Material
Grain Deerskin
Lining
C100 Thinsulate
Glove Leather Grade
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9-368-LK
- Zoro #
- G501708853
- UPC #
- 63344379379
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Item
- Lined Leather Driver
- Color
- Black
- Thumb Style
- Gunn Cut w/Keystone Thumb
- Palm Material
- Grain Deerskin
- Lining
- C100 Thinsulate
- Glove Leather Grade
- A
- Cuff Style
- Slip-On
- Glove Materials
- Deerskin
Description
Grain deerskin palm & backhand; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.