Zoro Homepage

Lined Leather Mitt, Cowhide Palm, Pile Lining, Shirred Elastic Wrist Cuff

  • Mfr # 50-9-227-M-K

  • Zoro # G001708865


product price: $13.19
/pr

Key Features

Palm Material
Cowhide
Lining
Pile
Cuff Style
Shirred Elastic Wrist
Thumb Style
Wing
Glove Materials
Grain Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-9-227-M-K
Zoro #
G001708865
UPC #
63344381730
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Lined Leather Mitt
Palm Material
Cowhide
Lining
Pile
Cuff Style
Shirred Elastic Wrist
Thumb Style
Wing
Glove Materials
Grain Cowhide

Description

Grain cowhide palm & backhand; Pull-out pile lining; Shirred elastic wrist (palm side); Wing thumb; Welted seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.