Zoro Homepage

Lined Leather Mitt, Cowhide Palm, Pile Lining, Shirred Elastic Wrist Cuff

  • Mfr # 50-9-227-X-LK

  • Zoro # G801708546


product price: $13.19
/pr

Key Features

Palm Material
Cowhide
Lining
Pile
Cuff Style
Shirred Elastic Wrist
Thumb Style
Wing
Glove Materials
Grain Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-9-227-X-LK
Zoro #
G801708546
UPC #
63344381747
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Lined Leather Mitt
Palm Material
Cowhide
Lining
Pile
Cuff Style
Shirred Elastic Wrist
Thumb Style
Wing
Glove Materials
Grain Cowhide

Description

Grain cowhide palm & backhand; Pull-out pile lining; Shirred elastic wrist (palm side); Wing thumb; Welted seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.