Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lined Leather Mitt, Grain Cowhide Palm, Pile Lining, Gray

  • Mfr # 50-9-227-M

  • Zoro # G603161211


product price: $13.65
/pr

Key Features

Color
Gray
Palm Material
Grain Cowhide
Lining
Pile
Cuff Style
Shirred Elastic Wrist (Palm Side)
Thumb Style
Wing Thumb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-9-227-M
Zoro #
G603161211
UPC #
63344141082
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Lined Leather Mitt
Color
Gray
Palm Material
Grain Cowhide
Lining
Pile
Cuff Style
Shirred Elastic Wrist (Palm Side)
Thumb Style
Wing Thumb
Glove Materials
Grain Cowhide

Description

Grain cowhide palm & backhand; Pull-out pile lining; Shirred elastic wrist (palm side); Wing thumb; Welted seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.