
Lined Nitrile Coated Gloves, Foam Nitrile, Smooth, 3/4 Dip, Black, M (8) 1 PR
Mfr # 99-9-265-8-K
Zoro # G401708588
product price: $5.89
/prSold in multiples of 2 for $11.78
Key Features
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
Glove Coating Finish
Smooth
Thickness
15 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-265-8-K
Zoro #
G401708588
UPC #
63344373759
Country of Origin
Sri Lanka
Dimensions
Glove Size
M (8)
Thickness
15 ga
Details
Item
Lined Nitrile Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
Glove Coating Finish
Smooth
Standards
EN 388 4232X, EN 511 X2X
Lining
10 ga. Brushed Lining
Cuff Style
Hemmed Cuff
Series
DENY
Glove Materials
Acrylic, Nylon
Description
15 ga. nylon/acrylic shell; Foam nitrile knuckle coating w/smooth finish; 10 ga. brushed lining; Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.