Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lined Nitrile Coated Gloves, Foam Nitrile, Smooth, 3/4 Dip, Black, X3L (12) 1 PR

  • Mfr # 99-9-265-1-2K

  • Zoro # G501708594


product price: $5.89
/pr
Sold in multiples of 2 for $11.78

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
Glove Coating Finish
Smooth
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-265-1-2K
Zoro #
G501708594
UPC #
63344373797
Country of Origin
Sri Lanka

Dimensions

Glove Size
X3L (12)
Thickness
15 ga

Details

Item
Lined Nitrile Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
Glove Coating Finish
Smooth
Standards
EN 388 4232X, EN 511 X2X
Lining
10 ga. Brushed Lining
Cuff Style
Hemmed Cuff
Glove Materials
Acrylic, Nylon
Series
DENY

Description

15 ga. nylon/acrylic shell; Foam nitrile knuckle coating w/smooth finish; 10 ga. brushed lining; Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.