Zoro Homepage

Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size X2L

  • Mfr # 20-9-5000-X2L-K

  • Zoro # G204663473


product price: $19.95
/pr

Key Features

Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-5000-X2L-K
Zoro #
G204663473
UPC #
63344440215
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Leather Gloves
Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Color
Black/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.