
Lined Pearl Goatskin Driver w/Backhand Protection, Size XS
Mfr # 20-9-5000-XS
Zoro # G605381969
product price: $17.39
/prKey Features
Palm Material
Grain Goatskin
Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Thumb Style
Gunn Cut w/Keystone Thumb
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-5000-XS
Zoro #
G605381969
UPC #
63344440772
Country of Origin
Pakistan
Dimensions
Glove Size
XS
Details
Item
Impact Resistant Leather Drivers
Palm Material
Grain Goatskin
Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Thumb Style
Gunn Cut w/Keystone Thumb
Color
Black/Gray
Lining
C100 Thinsulate
Cuff Style
Slip-On Cuff
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A6
Glove Materials
Goatskin, Thinsulate, Kevlar Stitching
ANSI/ISEA Impact Level
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.