Lined Split Cowhide Welder, Gauntlet Cuff Cuff, Gunn Cut w/Wing Thumb Thumb, 2XL, 1 PR

  • Mfr # 64-9-666B-KW-X2L

  • Zoro # G403161275


product price:  $33.55
/pr

Key Features

Cuff Style
Gauntlet Cuff
Thumb Style
Gunn Cut w/Wing Thumb
Color
Gray/Blue
Glove Materials
Split Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64-9-666B-KW-X2L
Zoro #
G403161275
UPC #
63344372455
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL

Details

Item
Lined Split Cowhide Welder
Cuff Style
Gauntlet Cuff
Thumb Style
Gunn Cut w/Wing Thumb
Color
Gray/Blue
Glove Materials
Split Cowhide

Description

Split cowhide palm & backhand; Fleece lining; Split cowhide gauntlet cuff; CarbonX® knit wrist w/elastic; Gunn cut w/wing thumb; Welted thumb & index finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.