Zoro Homepage
This item is Discontinued.
Bdg Lined Welding Glove, Gauntlet Cuff w/Gore Cuff, Gunn Cut w/ Wing Thumb Thumb, Split Cowhide, L 60-9-887-7

Lined Welding Glove, Gauntlet Cuff w/Gore Cuff, Gunn Cut w/ Wing Thumb Thumb, Split Cowhide, L (Discontinued)

  • Mfr # 60-9-887-7
  • Zoro # G103161339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-9-887-7
Zoro #
G103161339
UPC #
63344255895
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Lined Welding Glove
Cuff Style
Gauntlet Cuff w/Gore
Palm Material
Split Cowhide
Thumb Style
Gunn Cut w/ Wing Thumb
Color
Blue/Brown
Lining
Fleece
Glove Materials
Cowhide, Stitched w/ Kevlar

Description

Split cowhide palm & backhand; Fleece lining; 5" split cowhide gauntlet cuff w/gore; Gunn cut w/wing thumb; Stitched with Kevlar®; Welted thumb & index finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.