Shop BDG
See all product information
Create Account
Lined TIG Welder, 5 in Gauntlet Cuff, Kevlar Wrist Cuff, Clute Cut w/Straight Thumb Thumb, S, 1 PR
- Mfr # 64-9-1141KW-9-K
- Zoro # G103161599
product price:Â
$
30.85
/pr
Key Features
Cuff Style
5 in Gauntlet Cuff, Kevlar Wrist
Thumb Style
Clute Cut w/Straight Thumb
Lining
Fleece
Glove Materials
Split Deerskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-9-1141KW-9-K
- Zoro #
- G103161599
- UPC #
- 63344433569
- Country of Origin
- Sri Lanka
- Item
- Lined TIG Welder
- Cuff Style
- 5 in Gauntlet Cuff, Kevlar Wrist
- Thumb Style
- Clute Cut w/Straight Thumb
- Lining
- Fleece
- Glove Materials
- Split Deerskin
Dimensions
- Glove Size
- S
Description
Split deerskin palm & backhand; Fleece lining; 5" split cowhide gauntlet cuff; Kevlar® wrist; Clute cut w/straight thumb & thumb strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.