Lined Utility Glove, Gauntlet Cuff w/Gore Cuff, Gunn Cut w/Wing Thumb Thumb, Natural, M, 1 PR

  • Mfr # 64-9-1268-10

  • Zoro # G503161670


product price:  $33.69
/pr

Key Features

Cuff Style
Gauntlet Cuff w/Gore
Palm Material
Grain Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Color
Natural
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-9-1268-10
Zoro #
G503161670
UPC #
63344326236
Country of Origin
Sri Lanka

Dimensions

Glove Size
M

Details

Item
Lined Utility Glove
Cuff Style
Gauntlet Cuff w/Gore
Palm Material
Grain Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Color
Natural
Glove Materials
Cowhide

Description

Grain cowhide palm; Split cowhide backhand; Heather lining; 5" split cowhide gauntlet cuff w/gore; Outside elastic wrist; Gunn cut w/wing thumb; Welted thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.