Shop BDG
See all product information
Create Account
Lined Utility Glove with Nomex, Hi-Viz Gauntlet Cuff Cuff, Gunn Cut w/Straight Thumb Thumb, M, 1 PR
- Mfr # 64-9-1268FR-10-K
- Zoro # G503161489
product price:
$
48.75
/pr
Key Features
Cuff Style
Hi-Viz Gauntlet Cuff
Thumb Style
Gunn Cut w/Straight Thumb
Lining
FR Nomex Lining
Color
Natural/Gray
Glove Materials
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-9-1268FR-10-K
- Zoro #
- G503161489
- UPC #
- 63344386223
- Country of Origin
- Sri Lanka
- Item
- Lined Utility Glove with Nomex
- Cuff Style
- Hi-Viz Gauntlet Cuff
- Thumb Style
- Gunn Cut w/Straight Thumb
- Lining
- FR Nomex Lining
- Color
- Natural/Gray
- Glove Materials
- Cowhide
Dimensions
- Glove Size
- M
Description
Grain cowhide palm; Split cowhide backhand; FR Nomex® lining; 5" split cowhide hi-viz gauntlet cuff w/gore; Outside elastic wrist; Gunn cut w/straight thumb; Welted thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.