Zoro Homepage

Mechanics Glove w/Cut Resistant Lining, Slip_On Cuff, Grey/Black, M

  • Mfr # 20-9-10360-M-K

  • Zoro # G301708626


product price: $28.19
/pr

Key Features

Color
Grey/Black
Cuff Style
Slip_On
Standards
ANSI/ISEA 105
Thumb Style
Reinforced
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10360-M-K
Zoro #
G301708626
UPC #
63344437130
Country of Origin
Viet Nam

Dimensions

Glove Size
M

Details

Item
Mechanics Glove w/Cut Resistant Lining
Color
Grey/Black
Cuff Style
Slip_On
Standards
ANSI/ISEA 105
Thumb Style
Reinforced
ANSI/ISEA Cut Level
A5
Glove Materials
Microfiber, Spandex

Description

Microfiber palm; Spandex backhand; Cut-resistant lining; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Touchscreen friendly; Reflective fingertips; Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.